
Gn187.4-40-60-A-St Serrated Locking Plate
Mfr # 187.4-40-60-A-ST
Zoro # G311289184
product price: $37.59
/eaKey Features
Material
Steel
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Thickness
11.5mm
Knob Dia.
40mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187.4-40-60-A-ST
Zoro #
G311289184
UPC #
-
Country of Origin
Germany
Dimensions
Thickness
11.5mm
Knob Dia.
40mm
Pin Hole Dia.
M6
Bore Dia.
M8
Details
Material
Steel
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Color
Black
Finish
Black steam oxidized
Tooth Count
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.