GN20-120-M20-185-A Hygienic Leveling Feet

  • Mfr # 20-120-M20-185-A

  • Zoro # G4643408


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Height
7.28 in
Load Capacity
10566 lbf
Thread Size
M20
Base Dia.
4.72 in
Material
Base: Stainless Steel; Joint Seal: H-NBR; Seal: NBR; Wiper: TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-120-M20-185-A
Zoro #
G4643408
UPC #
-
Country of Origin
Germany

Dimensions

Height
7.28 in
Thread Size
M20
Base Dia.
4.72 in

Details

Item
Leveling Feet
Load Capacity
10566 lbf
Material
Base: Stainless Steel; Joint Seal: H-NBR; Seal: NBR; Wiper: TPU

Description

GN 20 levelling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.