
GN20-120-M20-235-A Hygienic Leveling Feet
Mfr # 20-120-M20-235-A
Zoro # G4643679
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Height
9-1/4 in
Load Capacity
10566 lbf
Thread Size
M20
Base Dia.
4.72 in
Material
Base: Stainless Steel; Joint Seal: H-NBR; Seal: NBR; Wiper: TPU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-120-M20-235-A
Zoro #
G4643679
UPC #
-
Country of Origin
Germany
Dimensions
Height
9-1/4 in
Thread Size
M20
Base Dia.
4.72 in
Details
Item
Leveling Feet
Load Capacity
10566 lbf
Material
Base: Stainless Steel; Joint Seal: H-NBR; Seal: NBR; Wiper: TPU
Description
GN 20 levelling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.