Zoro Homepage

GN212-32-M16-E Tension Lever Steel

  • Mfr # 16NA96/E

  • Zoro # G4672239


product price: $28.69
/ea

Key Features

Thread Size
M16
Diameter
1.26 in
Material
Steel
Type
Angled
Finish
Blackened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16NA96/E
Zoro #
G4672239
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Diameter
1.26 in

Details

Material
Steel
Type
Angled
Finish
Blackened
Item
Tension Lever

Description

GN 212 tension levers are used as clamping devices as well as operating levers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.