Zoro Homepage

GN212.3-21-5/16X18-63-E Angled Adjustable Lever

  • Mfr # 5T63A11/E

  • Zoro # G4659675


product price: $30.95
/ea

Key Features

Screw Length
2.48 in
Thread Size
5/16"-18
Diameter
0.83 in
Material
Steel
Type
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T63A11/E
Zoro #
G4659675
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
2.48 in
Thread Size
5/16"-18
Diameter
0.83 in

Details

Material
Steel
Type
Angled
Finish
Blackened
Circlip Material
Polyacetal
Item
Lever
Knob Material
Phenolic

Description

GN 212.3 heavy duty adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The threaded insert is connected with the hub via serrations that can be disengaged. Pulling the lever upwards disengages the serrations, allowing it to be swiveled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.