Zoro Homepage

GN227.6-ST-80-V8-RT SQUARE VALVE

  • Mfr # 227.6-ST-80-V8-RT

  • Zoro # G914886803


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Overall Height
16 mm
Standards
RoHS
Color
Red
Tap Type
Through Hole
Square Hole Length at Head
7.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227.6-ST-80-V8-RT
Zoro #
G914886803
UPC #
664423616615
Country of Origin
China

Dimensions

Overall Height
16 mm
Square Hole Length at Head
7.9 mm
Unthreaded Hole Depth
11 mm
Spindle Square Size
8 mm
Square Hole Length at Base
8.15 mm
Handle Diameter
80 mm

Details

Item
Valve Handwheel
Standards
RoHS
Color
Red
Tap Type
Through Hole
Handle Material
Steel
Features
Matte Finish, Single-Piece Construction, Square Hole
Measurement System
Metric
Handle Type
6 Point

Description

Valve Handwheel, Handle Type 6 Point, Handle Material Steel, Mounting Type Unthreaded Hole, Thread Size Not Applicable, Thread Standard Not Applicable, Overall Height 16 mm, Thread Pitch Not Applicable, Tap Type Through Hole, Standards RoHS, Color Red, Features Matte Finish, Single-Piece Construction, Square Hole, Seal Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.