GN228-A4-160-B12-A-GS SPOKED HANDWHEEL

  • Mfr # 228-A4-160-B12-A-GS

  • Zoro # G014886802


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Color
Silver
Standards
RoHS
Wheel Type
Spoke
Hub Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-160-B12-A-GS
Zoro #
G014886802
UPC #
664423616356
Country of Origin
China

Dimensions

Hub Height
0.79 in
Overall Diameter
160 mm
Hub Diameter
1.18 in
Bore Diameter
12 mm
Wheel Height
1.46 in

Details

Finish
Uncoated
Color
Silver
Item
Spoked Hand Wheel
Standards
RoHS
Wheel Type
Spoke
Wheel Material
316 Stainless Steel
Includes Handle
Handle Not Included

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.