GN228-A4-160-B12-D-GS SPOKED HANDWHEEL
- Mfr # 228-A4-160-B12-D-GS
- Zoro # G714886621
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS
Color
Silver
Finish
Uncoated
Overall Diameter
160 mm
Features
316L Stainless Steel Threaded Spindle, Buna-N O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-A4-160-B12-D-GS
- Zoro #
- G714886621
- UPC #
- 664423616417
- Country of Origin
- Germany
- Standards
- RoHS
- Item
- Spoked Hand Wheel
- Color
- Silver
- Finish
- Uncoated
- Features
- 316L Stainless Steel Threaded Spindle, Buna-N O-Rings
- Handle Type
- Revolving
- Handle Material
- Duroplast
- Includes Handle
- Handle Included
- Wheel Type
- Spoke
- Wheel Material
- 316 Stainless Steel
- Wire Color
- Silver
Dimensions
- Overall Diameter
- 160 mm
- Hub Diameter
- 1.18 in
- Bore Diameter
- 12 mm
- Wheel Height
- 1.46 in
- Handle Length
- 3.15 in
- Hub Height
- 0.79 in
- Fits Chest Size
- 316L Stainless Steel Threaded Spindle, Buna-N O-Rings
Description
Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Revolving, Features 316L Stainless Steel Threaded Spindle, Buna-N O-Rings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.