
Gn228-A4-160-K1/2-A-Gs Spoked Handwheel
Mfr # 228-A4-160-K1/2-A-GS
Zoro # G111289018
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L
Diameter
160mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228-A4-160-K1/2-A-GS
Zoro #
G111289018
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
160mm
Details
Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.