
Gn228-A4-160-K12-D-Gs Spoked Handwheel
Mfr # 228-A4-160-K12-D-GS
Zoro # G511289151
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel AISI 316L
Diameter
160mm
Includes
With Revolving Handle
Finish
Matte shot-blasted finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228-A4-160-K12-D-GS
Zoro #
G511289151
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
160mm
Details
Material
Stainless Steel AISI 316L
Includes
With Revolving Handle
Finish
Matte shot-blasted finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.