Gn228-A4-160-V12-D-Gs Spoked Handwheel

  • Mfr # 228-A4-160-V12-D-GS

  • Zoro # G711289258


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
With Revolving Handle
Finish
Matte shot-blasted finish
Diameter
160mm
Material
Stainless Steel AISI 316L
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-160-V12-D-GS
Zoro #
G711289258
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
160mm
Bore Dia.
12 mm

Details

Includes
With Revolving Handle
Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.