Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN228-A4-250-B17-D-GS SPOKED HANDWHEEL

  • Mfr # 228-A4-250-B17-D-GS

  • Zoro # G814886682


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Color
Silver
Standards
RoHS
Includes Handle
Handle Included
Bore Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-250-B17-D-GS
Zoro #
G814886682
UPC #
664423616431
Country of Origin
Germany

Dimensions

Bore Diameter
17 mm
Hub Height
1.1 in
Handle Length
3.54 in
Wheel Height
2.05 in
Overall Diameter
250 mm
Hub Diameter
1.77 in

Details

Finish
Uncoated
Color
Silver
Standards
RoHS
Item
Spoked Hand Wheel
Includes Handle
Handle Included
Features
316L Stainless Steel Threaded Spindle, Buna-N O-Rings
Wheel Material
316 Stainless Steel
Wheel Type
Spoke
Handle Type
Revolving
Handle Material
Duroplast

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Revolving, Features 316L Stainless Steel Threaded Spindle, Buna-N O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.