Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gn228-A4-250-B3/4-A-Gs Spoked Handwheel

  • Mfr # 228-A4-250-B3/4-A-GS

  • Zoro # G111289032


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel AISI 316L
Diameter
250mm
Finish
Matte shot-blasted finish
Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-250-B3/4-A-GS
Zoro #
G111289032
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
250mm
Bore Dia.
3/4 in

Details

Material
Stainless Steel AISI 316L
Finish
Matte shot-blasted finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.