Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN228-A4-250-B3/4-A-GS SPOKED HANDWHEEL

  • Mfr # 228-A4-250-B3/4-A-GS

  • Zoro # G714886713


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Standards
RoHS
Color
Silver
Wheel Type
Spoke
Wheel Height
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-250-B3/4-A-GS
Zoro #
G714886713
UPC #
664423616349
Country of Origin
China

Dimensions

Wheel Height
2.05 in
Bore Diameter
3/4 in
Overall Diameter
250 mm
Hub Height
1.1 in
Hub Diameter
1.77 in

Details

Finish
Uncoated
Standards
RoHS
Color
Silver
Item
Spoked Hand Wheel
Wheel Type
Spoke
Wheel Material
316 Stainless Steel
Includes Handle
Handle Not Included

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.