
Gn228-A4-250-K17-D-Gs Spoked Handwheel
Mfr # 228-A4-250-K17-D-GS
Zoro # G611288986
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L
Diameter
250mm
Includes
With Revolving Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228-A4-250-K17-D-GS
Zoro #
G611288986
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
250mm
Details
Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L
Includes
With Revolving Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.