Gn228-A4-250-K3/4-A-Gs Spoked Handwheel

  • Mfr # 228-A4-250-K3/4-A-GS

  • Zoro # G711289074


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Diameter
250mm
Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-250-K3/4-A-GS
Zoro #
G711289074
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
250mm

Details

Finish
Matte shot-blasted finish
Material
Stainless Steel AISI 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.