Gn228-St-200-V14-A-Sw Spoked Handwheel

  • Mfr # 228-ST-200-V14-A-SW

  • Zoro # G511289014


product price: $44.79
/ea

Key Features

Finish
textured finish
Diameter
200mm
Color
Black
Material
Steel
Bore Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-ST-200-V14-A-SW
Zoro #
G511289014
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
200mm
Bore Dia.
14 mm

Details

Finish
textured finish
Color
Black
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.