Gn228-St-315-B19-A-Sw Spoked Handwheel

  • Mfr # 228-ST-315-B19-A-SW

  • Zoro # G011289323


product price:  $86.65
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Finish
textured finish
Diameter
315mm
Bore Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-ST-315-B19-A-SW
Zoro #
G011289323
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
315mm
Bore Dia.
19 mm

Details

Material
Steel
Color
Black
Finish
textured finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.