Gn228-St-315-K3/4-A-Sw Spoked Handwheel

  • Mfr # 228-ST-315-K3/4-A-SW

  • Zoro # G511289199


product price:  $94.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Diameter
315mm
Finish
textured finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-ST-315-K3/4-A-SW
Zoro #
G511289199
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
315mm

Details

Color
Black
Material
Steel
Finish
textured finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.