
Gn228-St-400-V24-A-Sw Spoked Handwheel
Mfr # 228-ST-400-V24-A-SW
Zoro # G711289425
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Diameter
400mm
Material
Steel
Color
Black
Finish
textured finish
Bore Dia.
24 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228-ST-400-V24-A-SW
Zoro #
G711289425
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
400mm
Bore Dia.
24 mm
Details
Material
Steel
Color
Black
Finish
textured finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.