Zoro Homepage

GN2281-KT-12-G-40-1 Bulls Eye Level

  • Mfr # GN2281

  • Zoro # G4846304


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Features
Without Contrast Ring
Construction
Plastic
Dia. (In.)
0.47 in
Filling
Green Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2281
Zoro #
G4846304
UPC #
-
Country of Origin
Germany

Dimensions

Dia. (In.)
0.47 in

Details

Item
Spirit Level
Features
Without Contrast Ring
Construction
Plastic
Filling
Green Transparent

Description

GN 2281 bull's eye levels are suitable for installation in plates and housings where they serve to check the horizontal position of jigs, machines and devices, due to their cylindrical design. These bull’s eye levels are not aligned, e.g. there is no reference to the external outline of the level. The vertical position must be ensured by aligning the holding element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.