Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN237-ZD-63-50-A-SR Hinge Zinc Die Cast

  • Mfr # 237-ZD-63-50-A-SR

  • Zoro # G4724364


product price: $13.35
/ea

Key Features

Finish
Powder Coated
Material
Die-cast Zinc
Features
2X2 Bores For Countersunk Screws
Color
Silver
Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237-ZD-63-50-A-SR
Zoro #
G4724364
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Length
1.97 in
Width
2.48 in

Details

Finish
Powder Coated
Material
Die-cast Zinc
Features
2X2 Bores For Countersunk Screws
Color
Silver
Pin Material
Stainless Steel
Item
Hinge

Description

GN 237 hinges are characterized by their compact and stable design. The various material and surface choices in combination with two mounting types enable very specific applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.