GN251.6-M6-12-ND SETTING BOLT W/RET.
Mfr # 251.6-M6-12-ND
Zoro # G4643749
product price: $11.39
/eaKey Features
Material
Screw: Steel; Magnet: NdFeBND Neodymium, Iron, Boron
Length
0.47 in
Temp. Range
Up to 176°F
Thread Size
M6
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251.6-M6-12-ND
Zoro #
G4643749
UPC #
664423408029
Country of Origin
Germany
Dimensions
Length
0.47 in
Thread Size
M6
Hex Width
10 mm
Length under Head
12 mm
Locating Surface Diameter
10 mm
Head Thickness
4 mm
Lock Nut Thickness
3.2 mm
Details
Item
Workholding Stop Bolt
Material
Screw: Steel; Magnet: NdFeBND Neodymium, Iron, Boron
Temp. Range
Up to 176°F
Nut Material
Steel
Nut Finish
Zinc Plated
Magnet Maximum Operating Temperature
176 Degrees F
Nominal Magnetic Force
25 N
Bolt Tensile Strength
500 N/sq mm
Bolt Finish
Zinc Plated
Nut Tensile Strength
400 N/sq mm
Bolt Material Grade/Class
5.8
Description
GN251.6-M6-12-ND SETTING BOLT W/RET.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.