Zoro Homepage

GN251.6-M6-20-ND Setting Bolt with Retaining Magnet

  • Mfr # 251.6-M6-20-ND

  • Zoro # G4643758


product price: $11.49
/ea

Key Features

Material
Steel
Thread Range (mm)
20 mm
Finish
Zinc plated
Hex Nut Length
3.2 mm
Hex Head Length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251.6-M6-20-ND
Zoro #
G4643758
UPC #
-
Country of Origin
Germany

Dimensions

Hex Nut Length
3.2 mm
Hex Head Length
4 mm
Thread Dia.
M6
Magnetic Head Dia.
10 mm

Details

Material
Steel
Thread Range (mm)
20 mm
Finish
Zinc plated

Description

GN 251.6 Setting Bolts are a shielded magnetic assembly. One example use for these setting bolts is as workpiece stop, with the magnet holding the workpiece in place. The included locking nut can be used to secure the setting bolt after positioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.