
GN253-38-5/16X18-14.3-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-38-5/16X18-14.3-55
Zoro # G4698260
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Material
Rubber; Steel
Height
1.26 in
Finish
Zinc Plated
Thread Length
0.56 in
Thread Type
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253-38-5/16X18-14.3-55
Zoro #
G4698260
UPC #
-
Country of Origin
Hungary
Dimensions
Height
1.26 in
Thread Length
0.56 in
Thread Size
5/16"-18
Dia.
1.50 in
Details
Material
Rubber; Steel
Finish
Zinc Plated
Thread Type
Threaded Stud
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.