
GN254-32-M8-55 Tapered Bumper Stainless - Natural Rubber - Tapped
Mfr # 254-32-M8-55
Zoro # G4683195
product price:Â $15.19
/eaKey Features
Material
Rubber; Stainless Steel
Height
1.02 in
Finish
Matte
Thread Type
Tapped Hole
Dia.
1.26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254-32-M8-55
Zoro #
G4683195
UPC #
-
Country of Origin
Hungary
Dimensions
Height
1.02 in
Dia.
1.26 in
Thread Size
M8
Details
Material
Rubber; Stainless Steel
Finish
Matte
Thread Type
Tapped Hole
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.