Zoro Homepage

GN256-25-M6-8-55-GR Conical Bumper Stainless - Gray - Threaded Stud

  • Mfr # 256-25-M6-8-55-GR

  • Zoro # G4697588


product price: $14.49
/ea

Key Features

Material
Silicone; Stainless Steel
Height
0.81 in
Finish
Matte
Dia.
0.98 in
Thread Type
Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-25-M6-8-55-GR
Zoro #
G4697588
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.81 in
Dia.
0.98 in
Thread Size
M6
Thread Length
0.31 in

Details

Material
Silicone; Stainless Steel
Finish
Matte
Thread Type
Threaded Stud

Description

GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.