
GN256-38-M8-30-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-38-M8-30-55-GR
Zoro # G4701480
product price: $29.11
/eaKey Features
Material
Silicone; Stainless Steel
Height
1.26 in
Finish
Matte
Dia.
1.50 in
Thread Type
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-38-M8-30-55-GR
Zoro #
G4701480
UPC #
-
Country of Origin
Hungary
Dimensions
Height
1.26 in
Dia.
1.50 in
Thread Length
1.18 in
Thread Size
M8
Details
Material
Silicone; Stainless Steel
Finish
Matte
Thread Type
Threaded Stud
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.