
Gn269-100-V12 Straight Crank Stainless
Mfr # 269-100-V12
Zoro # G311289009
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Length
100 mm
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304
Primary Application
Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.
Finish
smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269-100-V12
Zoro #
G311289009
UPC #
-
Country of Origin
Germany
Dimensions
Length
100 mm
Bore Dia.
12 mm
Details
Material
Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304
Primary Application
Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.
Finish
smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.