Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gn269-160-V17 Straight Crank Stainless

  • Mfr # 269-160-V17

  • Zoro # G111289094


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Length
160 mm
Finish
smooth
Primary Application
Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269-160-V17
Zoro #
G111289094
UPC #
-
Country of Origin
Germany

Dimensions

Length
160 mm
Bore Dia.
17 mm

Details

Material
Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Finish
smooth
Primary Application
Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.