GN278-B25-MZ-2-SW Swivel Clamp Connector

  • Mfr # 278-B25-MZ-2-SW

  • Zoro # G4627649


product price: $30.29
/ea

Key Features

Color
Black
Includes
Socket Cap Screw
Material
Aluminum
Bore Dia.
25 mm
Cap Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
278-B25-MZ-2-SW
Zoro #
G4627649
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
25 mm

Details

Item
Clamp Connector
Color
Black
Includes
Socket Cap Screw
Material
Aluminum
Cap Screw Material
Stainless Steel

Description

The clamping bore of GN 278 swivel clamp connectors are machined and designed for construction tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.