GN282-B50-T-2-SW Swivel Clamp Connector

  • Mfr # 282-B50-T-2-SW

  • Zoro # G4642988


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Includes
(2) Socket Cap Screws
Cap Screw Material
Stainless Steel
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282-B50-T-2-SW
Zoro #
G4642988
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
50 mm

Details

Item
Clamp Connector Joint
Material
Aluminum
Color
Black
Includes
(2) Socket Cap Screws
Cap Screw Material
Stainless Steel

Description

GN 282 swivel clamp connector joints are an assembly of two swivel clamp connectors. The clamping bore is machined and designed for construction tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.