Zoro Homepage

GN287-B14-B14-2-BL Swivel Clamp

  • Mfr # 287-B14-B14-2-BL

  • Zoro # G4721239


product price: $54.15
/ea

Key Features

Finish
Plain
Includes
(3) Socket Cap Screws
Material
Aluminum
Bore Dia.
14 mm
Cap Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287-B14-B14-2-BL
Zoro #
G4721239
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
14 mm

Details

Item
Clamp Connector Joint
Finish
Plain
Includes
(3) Socket Cap Screws
Material
Aluminum
Cap Screw Material
Stainless Steel

Description

GN 287 swivel clamp connector joints are an assembly of two swivel clamp connectors. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.