Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN30-100-M12-100-A2-SK Leveling Feet

  • Mfr # 30-100-M12-100-A2-SK

  • Zoro # G4642394


product price: $32.19
/ea

Key Features

Thread Size
M12
Base Dia.
3.94 in
Material
Steel
Bolt Length
3.94 in
Includes
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-100-M12-100-A2-SK
Zoro #
G4642394
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Base Dia.
3.94 in
Bolt Length
3.94 in

Details

Item
Leveling Feet
Material
Steel
Includes
Nut
Base
Steel
Hex
17 mm

Description

GN 30 Leveling feet feature zinc-plated steel, and will be delivered mounted and are not removable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.