GN30-80-M24-150-A1-UK Leveling Feet

  • Mfr # 30-80-M24-150-A1-UK

  • Zoro # G4634405


product price: $39.65
/ea

Key Features

Thread Size
M24
Base Dia.
3.15 in
Material
Steel
Bolt Length
5.91 in
Includes
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-80-M24-150-A1-UK
Zoro #
G4634405
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24
Base Dia.
3.15 in
Bolt Length
5.91 in

Details

Item
Leveling Feet
Material
Steel
Includes
Nut
Hex
19 mm; 12 mm
Base
Steel

Description

GN 30 Leveling feet feature zinc-plated steel, and will be delivered mounted and are not removable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.