Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN300-108-5/8X11-40 Adjustable Lever Steel

  • Mfr # 10T40A05K

  • Zoro # G4642096


product price: $16.55
/ea

Key Features

Length
4.25 in
Thread Size
5/8"-11
Material
Steel
Color
Black
Finish
Black Oxide; Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T40A05K
Zoro #
G4642096
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.25 in
Thread Size
5/8"-11
Thread Length
1.57 in

Details

Material
Steel
Color
Black
Finish
Black Oxide; Powder Coat
Handle
Zinc Die-Cast
Thread Type
Threaded Stud

Description

GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.