Zoro Homepage

GN300-45-M6-16 Adjustable Lever Steel

  • Mfr # 6N16A01O

  • Zoro # G4710434


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Screw Length
0.63 in
Length
1.77 in
Thread Size
M6
Material
Die-cast Zinc
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N16A01O
Zoro #
G4710434
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.63 in
Length
1.77 in
Thread Size
M6

Details

Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Stud Material
Steel
Item
Lever

Description

GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.