Zoro Homepage

GN300-63-M8-20 Adjustable Lever Steel

  • Mfr # 8N20A02O

  • Zoro # G4642787


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Length
63 mm
Thread Size
M8
Material
Steel, Black Oxide
Color
Orange
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N20A02O
Zoro #
G4642787
UPC #
-
Country of Origin
Germany

Dimensions

Length
63 mm
Thread Size
M8
Thread Length
20 mm

Details

Material
Steel, Black Oxide
Color
Orange
Finish
Powder Coat
Thread Type
Threaded Stud
Handle
Zinc Die-Cast

Description

GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.