Shop J.W. WINCO
See all product information
Create Account
GN300-78-M10-40 Adjustable Lever Steel
- Mfr # 10N40A03K
- Zoro # G4631760
product price:Â
$
9.69
/ea
Key Features
Length
78 mm
Thread Size
M10
Material
Steel, Black Oxide
Color
Black
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10N40A03K
- Zoro #
- G4631760
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 78 mm
- Thread Size
- M10
- Thread Length
- 40 mm
Details
- Material
- Steel, Black Oxide
- Color
- Black
- Finish
- Powder Coat
- Thread Type
- Threaded Stud
- Handle
- Zinc Die-Cast
Description
GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.