Zoro Homepage

GN300-92-3/8X16-20 Adjustable Lever Steel

  • Mfr # 6T20A04K

  • Zoro # G4634904


product price: $10.39
/ea

Key Features

Length
3.62 in
Thread Size
3/8"-16
Material
Steel
Color
Black
Finish
Black Oxide; Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T20A04K
Zoro #
G4634904
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.62 in
Thread Size
3/8"-16
Thread Length
0.79 in

Details

Material
Steel
Color
Black
Finish
Black Oxide; Powder Coat
Thread Type
Threaded Stud
Handle
Zinc Die-Cast

Description

GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.