GN300.1-92-M12-25-SW Adjustable Lever Stainless Steel

  • Mfr # 12N25A09K

  • Zoro # G4638307


product price: $17.59
/ea

Key Features

Screw Length
0.98 in
Length
3.62 in
Thread Size
M12
Material
Die-cast Zinc
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N25A09K
Zoro #
G4638307
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.98 in
Length
3.62 in
Thread Size
M12

Details

Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Stud Material
Stainless Steel
Item
Lever

Description

GN 300.1 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.