GN31-50-M16-200-B1-UK Leveling Feet

  • Mfr # 31-50-M16-200-B1-UK

  • Zoro # G4703425


product price: $36.99
/ea

Key Features

Thread Size
M16
Base Dia.
1.97 in
Material
Stainless Steel
Bolt Length
7.87 in
Includes
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-50-M16-200-B1-UK
Zoro #
G4703425
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Base Dia.
1.97 in
Bolt Length
7.87 in

Details

Item
Leveling Feet
Material
Stainless Steel
Includes
Nut
Hex
12 mm; 8 mm
Base
Stainless Steel

Description

GN 31 Inch-Stainless Steel-Leveling feet will be delivered mounted and are not removable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.