Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN31-60-M16-173-B4-W Leveling Feet

  • Mfr # 31-60-M16-173-B4-W

  • Zoro # G4699724


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Base Dia.
2.36 in
Material
Stainless Steel
Bolt Length
6.81 in
Includes
Adjustable Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-60-M16-173-B4-W
Zoro #
G4699724
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Base Dia.
2.36 in
Bolt Length
6.81 in

Details

Item
Leveling Feet
Material
Stainless Steel
Includes
Adjustable Sleeve
Hex
12 mm; 20 mm
Base
Stainless Steel

Description

GN 31 Inch-Stainless Steel-Leveling feet will be delivered mounted and are not removable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.