Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN31-80-M24-274-B3-W Leveling Feet

  • Mfr # 31-80-M24-274-B3-W

  • Zoro # G4668434


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M24
Base Dia.
3.15 in
Material
Stainless Steel
Bolt Length
10.79 in
Includes
Adjustable Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-80-M24-274-B3-W
Zoro #
G4668434
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24
Base Dia.
3.15 in
Bolt Length
10.79 in

Details

Item
Leveling Feet
Material
Stainless Steel
Includes
Adjustable Sleeve
Base
Stainless Steel
Hex
16 mm; 24 mm

Description

GN 31 Inch-Stainless Steel-Leveling feet will be delivered mounted and are not removable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.