GN310-14-125-A-1/2X13-NI Gear Lever Stainless Steel
- Mfr # 310-14-125-A-1/2X13-NI
- Zoro # G4708788
product price:Â
$
17.69
/ea
Key Features
Length
4.92 in
Thread Size
1/2"-13
Diameter
0.55 in
Material
Stainless Steel
Type
Ball Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-14-125-A-1/2X13-NI
- Zoro #
- G4708788
- UPC #
- -
- Country of Origin
- Germany
- Material
- Stainless Steel
- Type
- Ball Knob
- Item
- Lever Handle
- Knob Material
- Phenolic
Dimensions
- Length
- 4.92 in
- Thread Size
- 1/2"-13
- Diameter
- 0.55 in
Description
GN 310 gear lever handles are highly universal options for movement and operation. Used for actuating the material flow through hydraulic valves via the lever handle or, used as control levers for on / off, start / stop applications where the lever handle is attached to set collars, split hubs, or eccentric cams, are example uses of these standard parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.