GN319.5-40-M10-A Revolving Ball Knob

  • Mfr # 319.5-40-M10-A

  • Zoro # G4652167


product price: $25.25
/ea

Key Features

Color
Black
Diameter
1.57 in
Material
Phenolic
Thread Size
M10
Temp. Range
Up to 230°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319.5-40-M10-A
Zoro #
G4652167
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.57 in
Thread Size
M10

Details

Color
Black
Material
Phenolic
Item
Knob
Temp. Range
Up to 230°F
Spindle Material
Stainless Steel

Description

GN 319.5 both the threaded stud and tapped spindle type revolving ball knobs can be utilized instead of revolving handles e.g., with handwheels or crank handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.