GN32-50-M16-125-A1-UK Leveling Feet
- Mfr # 32-50-M16-125-A1-UK
- Zoro # G4634378
product price:Â
$
25.35
/ea
Key Features
Bolt Length
4.92 in
Base Dia.
1.97 in
Thread Size
MÂ 16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-50-M16-125-A1-UK
- Zoro #
- G4634378
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Bolt Length
- 4.92 in
- Base Dia.
- 1.97 in
- Thread Size
- MÂ 16
Description
GN 32 leveling mount features a solid rubber inlay that is firmly embedded in the sheet metal base and secured by a screw loctited into place. The threaded stud can be either adjusted via the internal hexagon at the top or the wrench flats at the lower end.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.