Gn33-100-5/8X11-55-B1-X Leveling Feet

  • Mfr # 33-100-5/8X11-55-B1-X

  • Zoro # G411289381


product price: $51.29
/ea

Key Features

Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
External hex, tapped socket type
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Finish
Matte shot-blasted finish
Thread Size
5/8 X 11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-100-5/8X11-55-B1-X
Zoro #
G411289381
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8 X 11"
Bore Dia.
100 mm
Thread Length
55 mm

Details

Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
External hex, tapped socket type
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Finish
Matte shot-blasted finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.