Gn33-60-5/8X11-100-B1-U Leveling Feet

  • Mfr # 33-60-5/8X11-100-B1-U

  • Zoro # G211289420


product price: $36.75
/ea

Key Features

Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
Without nut, internal hex at the top, wrench flat at the bottom
Finish
Matte shot-blasted finish
Thread Size
5/8 X 11"
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-60-5/8X11-100-B1-U
Zoro #
G211289420
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8 X 11"
Thread Length
100 mm
Bore Dia.
60 mm

Details

Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
Without nut, internal hex at the top, wrench flat at the bottom
Finish
Matte shot-blasted finish
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.