
Gn33-80-M16-150-B1-Uk Leveling Feet
Mfr # 33-80-M16-150-B1-UK
Zoro # G711289197
product price: $49.69
/eaKey Features
Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
With nut, internal hex at the top, wrench flat at the bottom
Thread Size
M16
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Finish
Matte shot-blasted finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-80-M16-150-B1-UK
Zoro #
G711289197
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16
Bore Dia.
80 mm
Thread Length
150 mm
Details
Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
With nut, internal hex at the top, wrench flat at the bottom
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Finish
Matte shot-blasted finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.